CEM3665T-5

COMPARE

CEM3665T-5

Description
CEM3665T-5 ; 5HP 575VAC 3PH 184TC MOTOR

BALDOR-RELIANCE

Part # CEM3665T-5

BDI # 125809

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY