25821-2
Description
25821-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/8" OD 3/4" WD
Part # 25821-20024
BDI # 1328777
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Global Part Number GPN:
648881
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
25821
4595-2
Description
4595-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.581" WD
Part # 4595-20024
BDI # 1343692
Features
Component:
Cone
Width - Millimeter:
40.157
Inch - Metric:
Inch
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Global Part Number GPN:
646984
Precision Class:
Standard
Width - Inch:
1.581
Basic Number:
4595
22218EAE4C3
Description
22218EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX160MM ODX40MM W 2-ROW
Part # 22218EAE4C3
BDI # 1184076
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3776-2
Description
3776-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.771" BORE 1.193" WD
Part # 3776-20024
BDI # 1338556
Features
Component:
Cone
Width - Millimeter:
30.302
Inch - Metric:
Inch
Bore - Millimeter:
44.983
Bore - Inch:
1.771
Global Part Number GPN:
647199
Precision Class:
Standard
Width - Inch:
1.193
Basic Number:
3776
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592049
Self Aligning:
No