6202-2RSR-L038-C3
Description
6202 2RSR C3 ; DEEP GROOVE BALL BEARING
Part # 6202-2RSR-L038-C3
BDI # 1149381
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3508
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NUP307-E-XL-TVP2-C3
Description
NUP307E.TVP2.C3 ; CYLINDRICAL ROLLER BEARING
Part # NUP307-E-XL-TVP2-C3
BDI # 1165308
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449424
Number of Rows of Rollers:
Single Row
6203-2RSR-L038-C3
Description
6203-2RSR-L038-C3 ; DEEP GROOVE BALL BEARING
Part # 6203-2RSR-L038-C3
BDI # 1149431
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3519
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202-2RSR-L038
Description
6202-2RSR-L038 ; DEEP GROOVE BALL BEARING
Part # 6202-2RSR-L038
BDI # 1411012
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3166
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RSR-L038-C3
Description
6206-2RSR-C3 ; DEEP GROOVE BALL BEARING
Part # 4012801063661
BDI # 1411032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3552
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No