0610DU
Description
0610DU DU PLAIN BEARING ; 6MM X 8MM X 10MM NON RETURNABLE
Part # 0610DU
BDI # 361040
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
8
Other Features:
Self-Lubricating
2515DU
Description
2515DU DU PLAIN BEARING ; 25MM X 28MM X 15MM NON RETURNABLE
Part # 2515DU
BDI # 361658
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.591
Nominal Outside Diameter - Millimeter:
28
Other Features:
Self-Lubricating