KB16 GUUOP
Description
KB16 GUUOP LINEAR BEARING ; 16 MM KB-SERIES METRIC (EURO) OPEN
Part # KB 16GUU-OP
BDI # 18287804
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Resin Retainer
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SFM-1360W50ZZ G7
Description
SFM-1360W50ZZ G7 MINIATURE BEARING ; 6X13X5MM SHIELDED FLANGED GREASE LUBE
Part # SFM-1360W50ZZ G7
BDI # 20077736
SFM-1150W50ZZ G7
Description
SFM-1150W50ZZ G7 MINIATURE BEARING ; 5X 11X 5MM SHIELDED FLANGED GREASE LUBE
Part # SFM-1150W50ZZ G7
BDI # 20983292