32009XM 90KM1
Description
32009XM-90KM1 TAPERED ROLLER BRG ASSY ; 45MM BORE 75MM OD
Part # 32009XM-90KM1
BDI # 1424412
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660682
Assembly Components:
X32009XM (1) | Y32009XM (1)
Basic Number:
32009
Precision Class:
Standard
VAS1
Description
VAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # VAS1
BDI # 1374447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520160
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
LM603011-2
Description
LM603011-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD
Part # LM603011-20024
BDI # 1364787
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
647249
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LM603011
SAS1
Description
SAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # SAS1
BDI # 1372535
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Other Features:
Single Row | High Base
Global Part Number GPN:
520223
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2