SK 1 3/8
Description
SK 1 3/8 QD BUSHING ; 1-3/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 3/8
BDI # 611028
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
465450
Bushing Series:
SK
SK 30MM
Description
SK 30MM QD BUSHING ; 30MM BORE 71.425MM OD 49.225MM LTB
Part # SK 30MM
BDI # 611307
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
465473
Bushing Series:
SK