8MX-31S-21

COMPARE

8MX-31S-21

Description
8MX-31S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 31GROVES

GATES

Part # 77182031

BDI # 1117386

Features

Pitch Diameter - Inch: 3.108
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 3.045
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Type AF
Pitch Diameter - Millimeter: 78.943
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY