11E SLEEVE

COMPARE

11E SLEEVE

Description
11E-SLEEVE ; COUPLING

TIMKEN LOVEJOY

Part # 11E-SLEEVE

BDI # 594441

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY