P46-14MGT-40
Description
P46-14MGT-40 SYNCHRONOUS PULLEY ; 46GROVES 14MM P 40MM W
Part # 77114046
BDI # 1125748
Features
Pitch Diameter - Inch:
8.071
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
46.99
Face Width - Inch:
1.85
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
205.003
Mounting Method:
Bushed