Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
38.989
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
TA1107TB X 1-7/16 TAPER BUSH KIT TDNC
Description
TA1107TB X 1-7/16 TAPER BUSH KIT TDNC
Part # 901021TDNC
BDI # 20509277
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 1-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Twin Tapered Bushing Kit
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.944
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
521330
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2