NN3014MBKRE44CC1P4
Description
NN3014MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 70MM BOREX110MM ODX30MM W 2-ROW
Part # NN3014MBKRE44CC1P4
BDI # 1413293
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566177
Number of Rows of Rollers:
Double Row
7017A5TRDUMP4Y
Description
7017A5TRDUMP4Y PRECISION AC BALL BRG ; 85MM BOREX130MM ODX22MM W 1-ROW
Part # 7017A5TRDUMP4Y
BDI # 22998111
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7024CTRDUMP4Y
Description
7024CTRDUMP4Y PRECISION AC BALL BRG ; 120MM BOREX180MM ODX28MM W 1-ROW
Part # 7024CTRDUMP4Y
BDI # 22998161
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7009A5TRDUMP4Y
Description
7009A5TRDUMP4Y PRECISION AC BALL BRG ; 45MM BOREX75MM ODX16MM W 1-ROW
Part # 7009A5TRDUMP4Y
BDI # 22998057
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7910CTRDULP4Y
Description
7910CTRDULP4Y PRECISION AC BALL BRG ; 50MM BOREX72MM ODX12MM W 1-ROW
Part # 7910CTRDULP4Y
BDI # 22998953
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring