RS40-1-OL
Description
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40OL
BDI # 1405750
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482229
BL446 RIV 10FT
Description
BL446 LEAF CHAIN ; 1/2" P 4X6 PLATE SPACING 100'/BOX
Part # BL446RB
BDI # 904273
Features
Chain Pitch - Inch:
0.5
Chain Size:
BL446-2
Basic Construction:
Riveted 4X6 Lacing
Chain Pitch - Millimeter:
12.7
Component:
Chain
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
2
35 RIV 50FT
Description
35 RIV RIVETED CHAIN ; 35 ANSI 0.375" PITCH 1 STRAND 50FT/BOX
Part # 35 RIV 50FT
BDI # 21462751
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
H160B12 X 3-5/8 7/8 KW 2SS
Description
H160B12 X 3-5/8 7/8 KW 2SS CHAIN SPROCKT ; SPROCKET
Part # H160B12 X 3-5/8 7/8 KW 2SS
BDI # 21462729
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore