400 HUB 1-3/8X3/8 SPEC
Description
400 HUB 1-3/8X3/8 SPL COUPLING HUB
Part # M40011212S
BDI # 600831
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
300 HUB 1-5/8X5/16 SPL
Description
300 HUB 1-5/8X5/16 SPL COUPLING HUB
Part # M30012010S
BDI # 601300
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
400 HUB 5/8X3/16
Description
400 HUB 5/8X3/16 COUPLING HUB ; 5/8 X 3/16
Part # M40002006
BDI # 601412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
L050X 1/2 NKW LTB .870
Description
L050X HUB 1/2 NKW LTB .870
Part # L050X 1/2 NKW LTB .870
BDI # 592543
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling