Page 1 of 19

Next

Compare
7SC-H X 1 5/8

COMPARE

7SC-H X 1 5/8

Description
7SC-H X 1 5/8 COUPLING SPACER HUB

DODGE

Part # 022367

BDI # 240440

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
SB 22212 C3 W33 SS

COMPARE

SB 22212 C3 W33 SS

Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM

MCGILL

Part # 0312066000

BDI # 344352

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
F4B-DLEZ-108-SHCR

COMPARE

F4B-DLEZ-108-SHCR

Description
F4B-DLEZ-108-SHCR FLANGED BLOCK BALL BRG

DODGE

Part # 127737

BDI # 259805

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant

Global Part Number GPN: 549041
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 144

Price Inventory : In stock
Loading Price
QTY
P2B-S2-115L

COMPARE

P2B-S2-115L

Description
P2B-S2-115L PILLOW BLOCK BEARING

DODGE

Part # 070324

BDI # 247109

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.238
Other Features: Double Row
Global Part Number GPN: 521551
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.6
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-E-115R

COMPARE

P2B-E-115R

Description
P2B-E-115R; 023009 PILLOW BLK BRG

DODGE

Part # 023009

BDI # 240617

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar
Global Part Number GPN: 522410
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY