H50B14

COMPARE

H50B14

Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT

TSUBAKI

Part # 50B14HT

BDI # 913950

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.809

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.113
Pitch Diameter - Millimeter: 71.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY