80B18

COMPARE

80B18

Description
80B18 ROLLER CHAIN SPROCKET ; 1" P 18T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 80B18

BDI # 625197

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.271
Global Part Number GPN: 36369
Pitch Diameter - Millimeter: 146.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H50B14

COMPARE

H50B14

Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT

TSUBAKI

Part # 50B14HT

BDI # 913950

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.809

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.113
Pitch Diameter - Millimeter: 71.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80B13

COMPARE

H80B13

Description
H80B13 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 13T B-STYLE W/HT

TSUBAKI

Part # 80B13HT

BDI # 913995

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B19

COMPARE

D100B19

Description
D100B19 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D100B19

BDI # 607300

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.595
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.241
Global Part Number GPN: 30487
Pitch Diameter - Millimeter: 192.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY