B-48S-SF

COMPARE

B-48S-SF

Description
B-48S-SF EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038928

BDI # 397571

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY