02BCP407EXAT
Description
COP.02BCP407EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 4-7/16"
Part # COP.02BCP407EXAT
BDI # 17116575
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
02BCP407GRAT
Description
COP.02BCP407GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 4-7/16"
Part # COP.02BCP407GRAT
BDI # 17116576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted