Y 64 L

COMPARE

Y 64 L

Description
Y 64 L CAM FOLLOWER BEARING ; 5/8" BORE 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # Y64L

BDI # 795203

Features

Roller Width - Inch: 1.25
Roller Width - Millimeter: 31.75
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 15.875
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
KP4AFS428

COMPARE

KP4AFS428

Description
KP4AFS428 AIRFRAME CONT BALL BRG ; 1/4"X3/4"X7/32" SR

RBC BEARINGS

Part # KP4AFS428

BDI # 795668

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5.563
Other Features: Airframe Control | Prelubricated
Inch - Metric: Inch
Outside Diameter - Inch: 0.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
SJ 7284

COMPARE

SJ 7284

Description
SJ 7284 PITCHLIGN NEEDLE ROLLER BEARING ; 1-9/16" BORE 2-1/8" OD 1" WID

RBC BEARINGS

Part # SJ7284

BDI # 796178

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.125
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

24NBC2036YZP

Description
24NBC2036YZP AIRFRAME NEEDLE RLR BEARING

RBC BEARINGS

Part # 24NBC2036YZP

BDI # 795752

Price Inventory : Available to order
Loading Price
QTY
38KLL2

COMPARE

38KLL2

Description
38KLL2 AIRFRAME CONT BALL BRG ; 8MMX22MMX8MM 2 SEAL

RBC BEARINGS

Part # 38KLL2

BDI # 796235

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Radial | Airframe Control | Extra Small Size
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY