MGPM20TN-40Z
Description
MGPM20TN-40Z ; CYL COMPACT GUIDE SLIDE BRG
Part # MGPM20TN-40Z
BDI # 17544328
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
4/5.8 Cv Factor | Air Fluid | Lip Type
Overall Length - Inch:
1.772
Voltage:
Not Applicable
VG342R-5DZ-06N-M-X87
Description
VG342R-5DZ-06N-M-X87 ; SOLENOID VALVE
Part # VG342R-5DZ-06N-M-X87
BDI # 23936790
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.949
Voltage:
24 VDC
Overall Width - Inch:
3.036