614-174-3
Description
NS8500-17T 1-1/4 KW SS SPROCKET ; 614-174-3 MOLDED SPLIT
Part # 8500735
BDI # 21839329
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS881-21T 1IN KWSS
Description
NS881-21T 1" KW SS SPROCKET ; 614-42-1 MOLDED SPLIT
Part # 9168185
BDI # 18146048
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1-3/8IN KWSS
Description
NS881-21T 1-3/8 KW SS SPROCKET ; 614-42-14 MOLDED SPLIT
Part # 9120260
BDI # 18146050
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
SSS7700-16T 1-3/8IN KWSS
Description
SSS7700-16T 1-3/8" KW SS SPROCKET ; STEEL 614-163-3
Part # 9120315
BDI # 18146599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Stainless Steel
Bore - Millimeter:
34.925
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
7700
Number of Teeth:
16
Mounting Method:
Finished Bore
NS7700-16T 1-3/8IN KWSS
Description
NS7700-16T 1-3/8 KW SS SPROCKET ; 614-62-14 MOLDED SPLIT
Part # 9120297
BDI # 18145626
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore