31173 / 3.125X4.125X0.438 CRWHA1 P
Description
CRSEAL 31173/ 3.125X4.125X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 31173
BDI # 1250016
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185171