13538 / 1.375X1.874X0.256 CRW1 V
Description
CRSEAL 13538 / 1.375X1.874X0.256 CRW1 V ; SGL LIP SEAL
Part # 13538
BDI # 1242661
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181843
9805 / 0.984X1.752X0.313 CRWA5 V
Description
CRSEAL 9805 / 0.984X1.752X0.313 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 9805
BDI # 1298111
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187571
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch