Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Global Part Number GPN:
514587
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCUP205-100D1
Description
UCUP205-100D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCUP205-100D1
BDI # 1235129
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Light Duty
Global Part Number GPN:
514513
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
AS204-012D1
Description
AS204-012D1 INSERT BEARING ; 0.75 IN IDX1.8504 IN ODX0.9843 IN W
Part # AS204-012D1
BDI # 1214691
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Spherical
Global Part Number GPN:
564353
Mounting Method:
Set Screw
87504
Description
87504 RADIAL BALL BEARING ; 20MM ID 47MM OD 15.875MM W
Part # 87504
BDI # 17145872
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No