L/AL090/095 SPIDER URETHANE OCT 7/8
Description
L/AL090/095-SPIDER OCT-URE-7/8 ; COUPLING ELEMENT
Part # L/AL090/095-SPIDER OCT-URE-7/8
BDI # 592630
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
216In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling
CJ 19 SPIDER 98A RED
Description
CJ19-SPIDER-98A RED-URE COUPLING ELEMENT
Part # CJ19-SPIDER-98A RED-URE
BDI # 596547
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
150In-Lbs
AL095 3/4 3/16X3/32 KW
Description
AL095-HUB-3/4-3/16X3/32KW
Part # AL095-HUB-3/4-3/16X3/32KW
BDI # 593144
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438