UCF207-20
Description
UCF207-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # UCF207-20
BDI # 108023
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533208
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
SUE204-12
Description
SUE204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # SUE204-12
BDI # 107154
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
UCFT205
Description
UCFT205 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE 2 HOLE
Part # UCFT205
BDI # 111776
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533450
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
529007
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
42
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw