P28-5M-15AL

COMPARE

P28-5M-15AL

Description
P28-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821024

BDI # 1125588

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Metric
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY