ZJZA100-QK8-1
Description
ZJZA100-QK8-1 BREADER AUGER BEARING ; 1" ID 1.71" WD 1.875" LG BET HOLE
Part # ZJZA100-QK8-1
BDI # 20885147
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Nominal Bolt Circle Diameter Round - Inch:
2.7
Housing Configuration:
1 Piece Solid
Other Features:
QuiKlean | Breader Auger | Stainless Steel Ball Bearing | Food Grade Solid Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
68.6
Number of Mounting Holes:
4
NABUDO-1-1/4
Description
NABUDO-1-1/4 FLANGED BLOCK BEARING ; 1-3/16" ID
Part # NABUDO-1-1/4
BDI # 20867755
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.56
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33.02
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.3
Flange Outside Diameter - Inch:
1.75
Other Features:
All-Round Insert | Gray Finish
Features
Profile:
Bushing With Flange
Nominal Outside Diameter - Inch:
1.13
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
20.828
Length Thru Bore - Inch:
0.82
Flange Outside Diameter - Inch:
1.25
Nominal Outside Diameter - Millimeter:
28.702
Material Description:
Polymer
Other Features:
All-Round Insert | Black-Green Finish
4Y6GC8-16GX
Description
4Y6GC8-16GX FLANGED BLOCK BALL BEARING ; 2-BOLT
Part # 4Y6GC8-16GX
BDI # 21489154
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.5
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2