MTO-065T
Description
KDN.MTO-065T SLEWING RING BALL BRG ; NON-RETURNABLE 2.559"IDX5.315"ODX.866"WD
Part # KDN.MTO-065T
BDI # 21439665
KA045XP0
Description
KDN.KA045XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 4.5"IDX5"OD
Part # KDN.KA045XP0
BDI # 22924026
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD100XPO
Description
KDN.KD100XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 10" ID 279.40MM OD
Part # KDN.KD100XP0
BDI # 20439103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA035CP0
Description
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 3.5"IDX4"OD
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD100CPO
Description
KDN.KD100CP0 RADIAL BALL BEARING ; NON-RETURNABLE 10" ID 279.40MM OD
Part # KDN.KD100CP0
BDI # 20439102
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No