Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.975
Outside Diameter - Millimeter:
151.765
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
4946.7In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
M470N7
Description
M470N7 COUPLING INSERT ; 3.98" OD NEOPRENE 1.2" THICK 70A
Part # M470N7
BDI # 1403139
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
1056.3In-Lbs
M270H5
Description
M270H5 COUPLING INSERT ; 2.9" OD HYTREL 0.9" THICKNESS 55D HYTREL
Part # M270H5
BDI # 601160
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
1194.9In-Lbs
M570H5
Description
M570H5 COUPLING INSERT ; 4.8" OD HYTREL 1.41" THICK 55D HYTREL
Part # M570H5
BDI # 601880
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
6584.4In-Lbs