08B16
Description
08B16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 16T 12MM MIN PLAIN BORE
Part # 08B16
BDI # 613388
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Global Part Number GPN:
569331
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
08B18
Description
08B18 ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T 12MM MIN PLAIN BORE
Part # 08B18
BDI # 613390
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type
Global Part Number GPN:
570088
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08BTB17H
Description
08BTB17H ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T HT BORE FOR 1210 BUSHING
Part # 08BTB17H
BDI # 613349
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570209
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed