Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
6018 1 1/2
Description
6018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 3-1/2" HUB DIA
Part # 6018 1 1/2
BDI # 623689
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
FB5016 X 1 1/2
Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB
Part # 099113
BDI # 251526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling