60B21
Description
60B21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE
Part # 60B21
BDI # 623466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36309
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
40BTB21
Description
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING
Part # 40BTB21
BDI # 620124
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32056
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
80BS21 2
Description
80BS21 2 ROLLER CHAIN SPROCKET ; 2" BORE 80 CHAIN 21 TEETH 1 ROW
Part # 80BS21 2
BDI # 624702
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Global Part Number GPN:
35502
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
60BTB21H
Description
60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT BORE FOR 2012 BUSHING
Part # 60BTB21H
BDI # 623416
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32185
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
80BTB21H
Description
80BTB21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR 2517 BUSHING
Part # 80BTB21H
BDI # 625154
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32238
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed