3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7214 BECBM
Description
7214 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBM
BDI # 1420796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257693
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)