PLR-5

COMPARE

PLR-5

Description
PLR 5 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 95323

BDI # 737258

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239407

Price Inventory : Available to order
Loading Price
QTY
CYR 5 S

COMPARE

CYR 5 S

Description
CYR 5 S CAM FOLLOWER BEARING ; 1-3/4" BORE 5" RLR DIA 2-3/4" RLR WD

MCGILL

Part # 4500501100

BDI # 347375

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21289

Price Inventory : Available to order
Loading Price
QTY