Page 1 of 7

Next

Compare
ST-47

COMPARE

ST-47

Description
ST-47 TAKE-UP BALL BEARING ; 2-15/16" BORE 1-1/16" SLOT WID

SEALMASTER

Part # 700761

BDI # 355133

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.938
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 150.825
Other Features: Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN: 675462
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
P2B-E-307R

COMPARE

P2B-E-307R

Description
P2B-E-307R; 023021 PILLOW BLK BRG

DODGE

Part # 023021

BDI # 240629

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Double Collar
Global Part Number GPN: 522398
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
22222 EK/C3

COMPARE

22222 EK/C3

Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK/C3

BDI # 1415835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22217 EK/C3

COMPARE

22217 EK/C3

Description
22217 EK/C3 SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID

SKF

Part # 22217 EK/C3

BDI # 1416417

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
PEB22439H

COMPARE

PEB22439H

Description
PEB22439H PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2004295

BDI # 573260

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Single Collar
Global Part Number GPN: 517450
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY