Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
8MX-22S-21
Description
8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182022
BDI # 1117357
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8M
Belt Width - Inch:
3.346
Global Part Number GPN:
493586
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
960
Belt Pitch Length - Inch:
37.795
Belt Style:
Synchronous
Tooth Profile:
Standard HTD