NUP234-E-XL-M1

COMPARE

NUP234-E-XL-M1

Description
NUP234E.M1 ; CYLINDRICAL ROLLER BEARING

FAG

Part # NUP234-E-XL-M1

BDI # 1165270

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449407
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY