Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363061
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
542.1Lb-ft
Type of Friction:
Not Applicable
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365222
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17