D100BS30H X 2 7/16
Description
D100BS30H X 2 7/16 RLR CHAIN SPROCKET ; 2-7/16" BORE DIA 30 TEETH
Part # D100BS30H X 2 7/16
BDI # 21769594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore