Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31089
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31091
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568390
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
60BS18HT 1 15/16
Description
60BS18HT 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS18HT 1 15/16
BDI # 622845
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
35334
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60BTB16
Description
60BTB16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR 1610 BUSHING
Part # 60BTB16
BDI # 623405
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32174
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed