BB1083 210-CC 36.44 2-3/8 S SHFT

COMPARE

BB1083 210-CC 36.44 2-3/8 S SHFT

Description
BB1083 210-CC 36.44 2-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B10C21S03644

BDI # 296655

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 24.53

Price Inventory : Available to order
Loading Price
QTY