20Q07HA14

COMPARE

20Q07HA14

Description
20Q07HA14 TIGEAR-2 REDUCER ; HOLLOW SIZES 13-20

DODGE

Part # 20Q07HA14

BDI # 267942

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : Available to order
Loading Price
QTY
15Q07L56

COMPARE

15Q07L56

Description
15Q07L56 TIGEAR-2 REDUCER

DODGE

Part # 15Q07L56

BDI # 263300

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 345778
Mounting Method: Direct Mounted
Overall Length - Inch: 7.09

Price Inventory : Available to order
Loading Price
QTY