DS50A17 1-3/16
Description
DS50A17 1-3/16 RLR CHAIN SPROCKET ; 1-3/16" BORE DIA 17 TEETH
Part # DS50A17 1-3/16
BDI # 21769694
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore