8MX-22S-21
Description
8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182022
BDI # 1117357
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
6022 2 7/16
Description
6022 2 7/16 CHAIN CPLG HUB ; 60 CHAIN 22 TEETH
Part # 6022 2 7/16
BDI # 623733
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
80BS22 1
Description
80BS22 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS22 1
BDI # 624706
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
33332
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore