14MX-35S-90
Description
14MX-35S-90 SYNCHRONOUS PULLEY ; 14MM P 35GROVES
Part # 77199035
BDI # 1094920
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Split Taper Bushing
Global Part Number GPN:
571204
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568177
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed