Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
S464 X 2-3/16 1/2X1/4KW
Description
S464 X 2-3/16 1/2X1/4KW SPUR GEAR ; 2-3/16" BORE DIA
Part # S464 X 2-3/16 1/2X1/4KW
BDI # 21769684
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
16
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
406.4