NUP234-E-XL-M1
Description
NUP234E.M1 ; CYLINDRICAL ROLLER BEARING
Part # NUP234-E-XL-M1
BDI # 1165270
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449407
Number of Rows of Rollers:
Single Row