QC721-15-KZT-B5-JX1-TG

COMPARE

QC721-15-KZT-B5-JX1-TG

Description
QC721-15KZT-B5-JX1-TG SPEED REDUCER ; WORM 15:1 SGL RIGHT ANGLE

BOSTON GEAR

Part # QC721-15-KZT-B5-JX1-TG

BDI # 21503850

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method: Direct Mounted
Overall Length - Inch: 9.76

Price Inventory : Available to order
Loading Price
QTY
QC721-15-KZT-B5-GX1-TG

COMPARE

QC721-15-KZT-B5-GX1-TG

Description
QC721-15KZT-B5-GX1-TG SPEED REDUCER ; WORM 15:1 SGL RIGHT ANGLE

BOSTON GEAR

Part # QC721-15-KZT-B5-GX1-TG

BDI # 21503848

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method: Direct Mounted
Overall Length - Inch: 9.76

Price Inventory : Available to order
Loading Price
QTY
QC732-15KEZT-B9-J1-DTG

COMPARE

QC732-15KEZT-B9-J1-DTG

Description
QC732-15KEZT-B9-J1-DTG

BOSTON GEAR

Part # QC732-15KEZT-B9-J1-DTG

BDI # 21577887

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method: Direct Mounted
Overall Length - Inch: 14.07

Price Inventory : Available to order
Loading Price
QTY
QC732-15-KEZT-B9-G1-DTG

COMPARE

QC732-15-KEZT-B9-G1-DTG

Description
QC732-15KEZT-B9-G1-DTG

BOSTON GEAR

Part # QC732-15KEZT-B9-G1-DTG

BDI # 21504382

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method: Direct Mounted
Overall Length - Inch: 14.07

Price Inventory : Available to order
Loading Price
QTY